Shop All Shower Faucets
Rohl
Graceline 3/4 Thermostatic Trim Without Volume Control
Mfr # MB2040NLMRBR
Zoro # G708431974
product price: $942.00
/ea
Free Shipping & Returns
$942.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 23.5 in
- Height 3.75 in
- Finish Raw Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MB2040NLMRBR
- Zoro # G708431974
- UPC # 824438591714
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 8 in |
Width | 23.5 in |
Height | 3.75 in |
Details
Finish | Raw Brass |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEPPERL FUCHS Purge Control Vent Valve Parts And Accessory (EPV-2-SA-90)
- AVENTICS Solenoid Valve Connector (1834484105)
- LEGEND VALVE 4" X 4-1/2" BLACK NIPPLE (355-227E)
- KOHLER Toilet Bowl, Flush 1.1 to 1.6 gal., White (K-96057-SSL-0)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- Rohl Shower Faucets