Shop All Shower Faucets
Rohl
Graceline 3/4 Thermostatic Trim Without Volume Control
Mfr # MB2040NDMRBR
Zoro # G508431969
product price: $998.00
/ea
Free Shipping & Returns
$998.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 23.5 in
- Height 3.75 in
- Finish Raw Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MB2040NDMRBR
- Zoro # G508431969
- UPC # 824438591707
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 8 in |
Width | 23.5 in |
Height | 3.75 in |
Details
Finish | Raw Brass |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- ELKAY Indoor, Light Gray Granite, Yes ADA (LZSTLDDWSLK)
- STRUCTRON Spade 16 in. Drain Spade Safety (49752)
- PARKER Brass Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (4-4 FHC-B)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- Rohl Shower Faucets