Shop All Shower Faucets
Rohl
Graceline 3/4 Thermostatic Trim Without Volume Control
Mfr # MB2040NDMGM
Zoro # G808456372
product price: $938.99
/ea
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Width 23.5 in
- Height 3.75 in
- Finish Gun Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MB2040NDMGM
- Zoro # G808456372
- UPC # 824438395756
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 8 in |
Width | 23.5 in |
Height | 3.75 in |
Details
Finish | Gun Metal |
Description
Temperature control
- •
- •Volume control(s) required
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Bevel Seat T304 SS Hex Nut (13H3.0)
- AIRWAY 3/8" JIC 316 SS Tube Nut (0318-06SS)
- LEGEND VALVE 2" T-5500NL FIP x FIP CURB STO (314-258NL)
- LEGEND VALVE 1" x 12" 316 SS NIPPLE (316-116)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- Rohl Shower Faucets