Shop All Shower Faucets
Rohl
Graceline 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TMB45W1LMSTN
Zoro # G208432280
product price: $778.00
/ea
Free Shipping & Returns
$778.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMB45W1LMSTN
- Zoro # G208432280
- UPC # 824438601321
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER IPS Prem Gate Valve, NL 4" (4347000300)
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K770)
- CENTRAL BRASS Two Handle Shelf Back Bathroom Faucet in Chrome (1177-LE)
- ZORO SELECT 1" MNPT x 5 ft. TBE Black Pipe Sch 40 (585-600)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- Rohl Bathtub Faucets & Accessories