Shop All Shower Faucets
Rohl
Graceline 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TMB45W1LMPN
Zoro # G508432256
product price: $720.00
/ea
Free Shipping & Returns
$720.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMB45W1LMPN
- Zoro # G508432256
- UPC # 824438601307
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Pot Filler Assembly, Deck Mount, Single Valve, Braided Hose (BKF-SDMPF-G)
- ZORO SELECT Pipe Clamp, Pipe Sz 4 In, 8 1/2 In L (0500345103)
- ASAHI 4", Socket, PVC, Y Strainer, 85 psi (1256040)
- ZORO SELECT 1-1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH01)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- CULLIGAN Culligan Showerhead Replacement Filter Cartridge CULLIGAN-WHR-140 (CULLIGAN-WHR-140)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- Rohl Shower Faucets