Shop All Shower Faucets
Rohl
Graceline 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TMB45W1LMMB
Zoro # G508432195
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMB45W1LMMB
- Zoro # G508432195
- UPC # 824438601291
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSTAR INC. Arstar Cultured Marble Side Splash 22 in. W X 1 in. D White (M22UN00110C1-3)
- ZORO SELECT 1" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND2)
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- SLOAN Spud Coupling Assembly, Toilets (F56A)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- Rohl Bathtub Faucets & Accessories