Shop All Shower Faucets
Rohl
Graceline 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TMB45W1LMFB
Zoro # G208432198
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish French Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMB45W1LMFB
- Zoro # G208432198
- UPC # 824438601277
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | French Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Vacuum Breaker, 1/2In, FNPT, Bronze, 125 psi (3810301)
- ZORO SELECT Stopper w/Chain, Pipe Dia 1 1/2 To 2 In (1PPJ2)
- KOHLER Hand Shower, Vibrant Titanium, Wall Mounted, Deck Mounted (21336-TT)
- INTERSTATE PNEUMATICS Brass Tee Fitting 3/8 Inch NPT Female (FP66T)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- Rohl Bathtub Faucets & Accessories