Shop All Shower Faucets
Rohl
Graceline 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TMB45W1LMAPC
Zoro # G208432204
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMB45W1LMAPC
- Zoro # G208432204
- UPC # 824438601260
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" x 3/16" CPI x MNPT SS Thermocouple Connector (3-2 FH4BZ-SS)
- VIEGA Viega ProPress XL adapter, 4" x 4" (20838)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- SHARKBITE/CASH ACME 12x12Barb Str Stop (23063LF)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- Rohl Bathtub Faucets & Accessories