Shop All Shower Faucets
Rohl
Graceline 1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TMB23W1LMSG
Zoro # G208432211
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMB23W1LMSG
- Zoro # G208432211
- UPC # 824438601178
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (8210G100)
- PARKER 1/2" Flare x MNPT Low Lead Brass 45 Degree Flare Elbow (L249F-8-6)
- STREAMLINE 1/4" NOM C Copper Dimple Stop Coupling (W 10143)
- BASIKS Check Valve, CPVC, 3/4", EPDM, Threaded (TBC360-075EPT-CP)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- Rohl Shower Faucets