Shop All Shower Faucets
Rohl
Graceline 1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TMB23W1LMMB
Zoro # G508432348
product price: $807.00
/ea
Free Shipping & Returns
$807.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMB23W1LMMB
- Zoro # G508432348
- UPC # 824438601154
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM 300 Shut Off Full Repair Kit (RK-BB)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE Black Pipe Sch 80 (90718)
- CHERNE Drain Opener, 1 1/2-3 In (303135)
- MOEN Escutcheon, 97491BN (97491BN)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- CULLIGAN Culligan Showerhead Replacement Filter Cartridge CULLIGAN-WHR-140 (CULLIGAN-WHR-140)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- Rohl Bathtub Faucets & Accessories