Shop All Shower Faucets
Rohl
Graceline 1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TMB23W1LMFB
Zoro # G308432296
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish French Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMB23W1LMFB
- Zoro # G308432296
- UPC # 824438601130
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | French Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Serif Drop-In Bathroom Sink With 8" Widespread Faucet Holes (2075-8-96)
- MOEN Handle Hub (114344ORB)
- SOAP LIFT Soap Lift Sage (SL14SAG)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet, 1-Lever Handle, 8", Chrome (G134-1444)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- Rohl Shower Faucets