Shop All Shower Faucets
Rohl
Graceline 1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TMB47W1LMAPC
Zoro # G408432219
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMB47W1LMAPC
- Zoro # G408432219
- UPC # 824438601338
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 3" (1056-63)
- PRIER Mansfield Style Vacuum Breaker Service Wall Hydrants (630-7500)
- PARKER 1/4" MNPT 316 SS Hollow Hex Plug (4 PHH-SS)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNI05)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- Rohl Bathtub Faucets & Accessories