Shop All Shower Faucets
Rohl
Graceline 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TMB44W1LMMB
Zoro # G308432067
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMB44W1LMMB
- Zoro # G308432067
- UPC # 824438601222
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 15 in.L, Gray (08-15-M-N)
- ZORO SELECT 1" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0810087411)
- KOHLER Artifacts 30" Shower Slidebar (72798-SN)
- MOEN Spout Kit (100665)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- Rohl Bathtub Faucets & Accessories