Shop All Shower Faucets
Rohl
Graceline 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TMB44W1LMFB
Zoro # G308432012
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish French Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMB44W1LMFB
- Zoro # G308432012
- UPC # 824438601208
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | French Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/4" x 3/8" Male NPT (PL1/4-N3)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (172PTCNS-6-4-4)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- COMPONENT HARDWARE Waste, Lever Handle , 1.5" & 2" (D15-7510)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- Rohl Bathtub Faucets & Accessories