Shop All Shower Faucets
Rohl
Graceline 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TMB44W1LMAPC
Zoro # G008432022
product price: $576.00
/ea
Free Shipping & Returns
$576.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMB44W1LMAPC
- Zoro # G008432022
- UPC # 824438601192
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSTECH 3/8" X 20" Rigid Supply Tube, Flat Head in Flat Black (436/56)
- MOEN Handshower Bracket Drop Ell (A755)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (P-1232)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B510LF-SS)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- DELTA CHR SGL SHWR Faucet (132900-A)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- Rohl Bathtub Faucets & Accessories