Shop All Shower Faucets
Rohl
Graceline 1/2 Pressure Balance Trim Without Diverter
Mfr # MB2043DMMB
Zoro # G608456381
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Width 23.5 in
- Height 3.75 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MB2043DMMB
- Zoro # G608456381
- UPC # 824438394308
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 8 in |
Width | 23.5 in |
Height | 3.75 in |
Details
Finish | Matte Black |
Description
Temperature and volume control
- •1 function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" CHROME COUPLING (310-084CP)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VEU8)
- SLOAN Spud Coupling F56A Cp Spud Coupling Assembly 1 1/2 X 3 (0306145)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Green (N2G)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- Rohl Bathtub Faucets & Accessories