Shop All Shower Faucets
Rohl
Graceline 1/2 Pressure Balance Trim Without Diverter
Mfr # MB2043DMGM
Zoro # G408456406
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Width 23.5 in
- Height 3.75 in
- Finish Gun Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MB2043DMGM
- Zoro # G408456406
- UPC # 824438395954
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 8 in |
Width | 23.5 in |
Height | 3.75 in |
Details
Finish | Gun Metal |
Description
Temperature and volume control
- •1 function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Pipe Hanger, 14 in Duct Dia, Galvanized Steel, 14 GA, 16-3/8" L x (8010004165)
- ZORO SELECT 1" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P518)
- EVERPURE SHURflo® Cold Beverage Dispenser Replacement Water Filter Cartridge (94-399-00)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-B)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- Rohl Shower Faucets