Shop All Shower Faucets
Rohl
Graceline 1/2 Pressure Balance Trim
Mfr # TMB51W1LMSTN
Zoro # G008456226
product price: $575.00
/ea
Free Shipping & Returns
$575.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMB51W1LMSTN
- Zoro # G008456226
- UPC # 824438601468
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" Pipe Size (6-6 MHN-B)
- JAY R. SMITH MANUFACTURING Locking Device, Steel, Replacement Part (0700LD)
- ZORO SELECT 1/2" Compression Low Lead Brass Sleeve (700060-08)
- ELDON JAMES 3/8" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-6WP)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- Rohl Shower Faucets