Shop All Shower Faucets
Rohl
Graceline 1/2 Pressure Balance Trim
Mfr # TMB51W1LMPN
Zoro # G708456212
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TMB51W1LMPN
- Zoro # G708456212
- UPC # 824438601444
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Coupler, Black, Aluminum (N2FC)
- LEGRIS 10mm Compression Brass Sleeve 50PK (0124 10 00)
- ZURN Gasket Spud, 1-1/4 In, EPDM Rubber (P6001-H27)
- JOHN GUEST Push-to-Connect Union Elbow, 1/4 in Tube Size, Acetal, White, 10 PK (CI0308W-PK10)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Matte Black (KSF406MB)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- Rohl Bathtub Faucets & Accessories