Shop All Faucet Repair and Maintenance
Rohl
Gotham Kitchen Spout Only Complete To Mb7928 Pulldown Faucet In Polished Nickel
Mfr # 9-348.5PN
Zoro # G108659039
product price: $141.00
/ea
Free Shipping & Returns
$141.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Width 1 in
- Height 1 in
- Application Bathroom
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9-348.5PN
- Zoro # G108659039
- UPC # 824438599383
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 1 in |
Height | 1 in |
Length | 1 in |
Details
Finish | Polished Nickel |
Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Braided, Poly, 1/4 In, Clear (AZY02019)
- CHICAGO FAUCET Connection Assembly (50-010KJKABRBF)
- REVALVED 1-1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV150TH)
- LEGEND VALVE 12" POL. BRASS LOG LIGHTER KEY (102-853)
- ROHL Arolla Replacement Filter Cartridge (HRF-1000)
- ROHL 3/4" Quarter Turn Counterclockwise Opening Cartridge Only (C7075A)
- ROHL Arolla Filtration System With Cartridge (HRK-2000)
- ROHL 1/2" Thermostatic Rough-In Valve With Integrated Volume Control (R1051BV)
- ROHL Cartridge Only (C7912)
- ROHL Brass Cartridge Nut Only (C7281)
- CHICAGO FAUCET Pipe Support (173-010JKCP)
- Rohl Faucet Repair and Maintenance