Shop All Bar Sink Faucets
Rohl
Georgian Era Two Handle Bar/Food Prep Kitchen Faucet
Mfr # U.4711SEG-2
Zoro # G808464490
Free Shipping & Returns
$1,164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Satin English Gold
- Height 3.5 in
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.4711SEG-2
- Zoro # G808464490
- UPC # 824438534629
- Country of Origin United Kingdom
- Category Bar Sink Faucets
Dimensions
Height | 3.5 in |
Details
Flow Rate | 1.8 GPM |
Finish | Satin English Gold |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" x 10" BRASS NIPPLE (311-034)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Vibrant Brushed Nickel (26322-BN)
- DRAIN KING Drain Opener, 1-1/2 in to 3 in D, Rubber, Clear Drain up to 1000 ft, Black (186)
- LEGEND VALVE 1-1/2 PEX X 1-1/2 MNPT ADAPTER (460-769NL)
- ROHL Tenerife Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout (TE65D1LMAG)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (895-317E35XKABCP)
- PERRIN & ROWE Georgian Era Two Handle Bar/Food Prep Kitchen Faucet (U.4711EG-2)
- PERRIN & ROWE Georgian Era Pull-Down Bar/Food Prep Kitchen Faucet (U.4743ULB-2)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2" (B-8171)
- Rohl Bar Sink Faucets