Shop All Bar Sink Faucets
Rohl
Georgian Era Three Handle Bar/Food Prep Filter Kitchen Faucet
Mfr # U.1220LS-SEG-2
Zoro # G808464483
Free Shipping & Returns
$1,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 GPM
- Finish Satin English Gold
- Height 6 in
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.1220LS-SEG-2
- Zoro # G808464483
- UPC # 824438534544
- Country of Origin United Kingdom
- Category Bar Sink Faucets
Dimensions
Height | 6 in |
Details
Flow Rate | 1.5 GPM |
Finish | Satin English Gold |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Shower Door Bottom Guide, Clear Acrylic (Single Pack) (MP6111)
- ZORO SELECT NPT, Carbon Steel Bull Plug, Round Head (0338198351)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (4-4 RA-B)
- WATTS Lf7Ru2-2 3/4" Dual Check Valve (LF7RU2-2)
- ROHL Tenerife Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout (TE65D1LMAG)
- JONES STEPHENS Polar White Bar Tap Faucet (B70001)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- JONES STEPHENS Old World Bronze Bar Tap Faucet (B70004)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2" (B-8171)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- Rohl Bar Sink Faucets