Shop All Showerhead and Tub Accessories
Rohl
Georgian Era Lever Ball End Only W/Hot Porcelain Indicator Cap In Unlacquered Brass
Mfr # 9.21198H-ULB
Zoro # G008590173
original price:
$165.00
13% off
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unlacquered Brass
- Length (In.) 1 in
- Width 2.25 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 9.21198H-ULB
- Zoro # G008590173
- UPC # 824438576926
- Country of Origin United Kingdom
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 1 in |
Width | 2.25 in |
Height | 1 in |
Details
Finish | Unlacquered Brass |
Description
Georgian Era Lever Ball End Only With Hot Porcelain Indicator Cap For All Deck Mounted Products In Unlacquered Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 12" Adjustable Wall Bracket, Polished Chrome (CS-42018)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size (406030)
- NVENT CADDY J Hanger Felt Lined, Size 2 1/2 In (4180250FL)
- ASCO RedHat Solenoid Valve Coil, 240/220VAC, 60/50 Hz (238210-058-D*)
- ROHL 59 Shower Hose (ZA109070-PN)
- ROHL Handshower Outlet With Holder (C50000PN)
- ROHL Handle 3/4" Extension Kit For Pressure Balance (3603-1208)
- ROHL Intermediate Handle Assembly With Extra Ring (2303-0347)
- ROHL Georgian Era 1/2 Therm & Pressure Balance Trim With 3 Functions Shared (U.TGA23W1LSP-APC)
- ROHL Rough Valve Body Only Concealed Thermostatic Mixer (1005N)
- MOEN Polished Brass Handheld Shower Hose (A726P)
- Rohl Showerhead and Tub Accessories