Shop All Kitchen Faucets
Rohl
Georgian Era Filter Kitchen Faucet Kit
Mfr # U.KIT1625L-SEG-2
Zoro # G808584006
original price:
$2,062.00
21% off
new price: $1,624.00
/ea
Free Shipping & Returns
$1,624.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin English Gold
- Flow Rate 1.5 GPM
- Length (In.) 17 in
- Height 15 in
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.KIT1625L-SEG-2
- Zoro # G808584006
- UPC # 824438399839
- Country of Origin United Kingdom
- Category Kitchen Faucets
Dimensions
Length (In.) | 17 in |
Height | 15 in |
Width | 24 in |
Details
Finish | Satin English Gold |
Flow Rate | 1.5 GPM |
Standards | Lead Law Compliant; CEC listed |
Typical Application | Kitchen |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 45 Elbow, 1 1/2 in, Schedule 40, White (423015)
- APOLLO VALVES Vacuum Breaker, 1/4In, FNPT, Bronze, 125 psi (3810101)
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 40 (5P717)
- OMEGA NATIONAL Omega National NPFS0130OUF1 30 in. Long Floating Red Oak Shelf (NPFS0130OUF1)
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Cross (U.4755X-PN-2)
- ROHL Acqui Kitchen Faucet With Side Spray (A3608LMWSSTN-2)
- ROHL Cinquanta Single Hole Faucet In Polished Chrome (A3650/11LMAPC-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A3650LMWSSTN-2)
- ROHL Italian San Julio Bridge Faucet With Metal Levers-Polished Chrome (A1461LMWSAPC-2)
- ROHL San Julio Bridge Kitchen Faucet With Side Spray (A1461LMWSPN-2)
- WHITEHAUS Point Of Use Instant Hot Water Faucet W/ Gooseneck Spout And Self Clos (WHFH3-H4130-P)
- Rohl Kitchen Faucets