Shop All Showerhead and Tub Accessories
Rohl
Georgian Era Cross Hole For Temperature Control Only Unlacquered Brass
Mfr # 9.51564ULB
Zoro # G008596427
original price:
$180.00
11% off
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unlacquered Brass
- Length (In.) 3.25 in
- Width 2.5 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 9.51564ULB
- Zoro # G008596427
- UPC # 824438642690
- Country of Origin United Kingdom
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 3.25 in |
Width | 2.5 in |
Height | 1 in |
Details
Finish | Unlacquered Brass |
Description
Georgian Era Cross Handle For Temperature Control Only For U.5752 U.5757 And U.5786 Thermostatic Mixers In Unlacquered Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350XL)
- J.W. WINCO J.W. Winco GN 749 Threaded Pipe Plugs, Steel, Zinc Plated, w/ NBR Synthetic Rubber Seal, M 10 x 1 (749-M10X1-A)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC06)
- MILWAUKEE VALVE Gate Valve, 2 In., Bronze, Non-Rising Stem (UP105 2)
- ROHL Trim Plate, Polished Chrome, Wall (A4914LMAPC)
- ROHL Verona 1/2 Pressure Balance Trim With Diverter (ARB2410NLMAPC)
- ROHL Intermediate Handle Assembly With Extra Ring (2303-0347)
- ROHL Bath 1 1/2" Extension Kit To Volume Control Rough Wall Valve (C4912)
- ROHL Arcana 3/4" Thermostatic Trim Without Volume Control (AC720LM-PN/TO)
- ROHL 59 Shower Hose (ZA109070-PN)
- WESTBRASS 60-82" Extendable Hose SS202/Plated Jacket W/ EPDM liner; Brass/CP Hex Nut x Cone Nut in Polished Ch (D355E-26)
- Rohl Showerhead and Tub Accessories