Shop All Showerhead and Tub Accessories
Rohl
Georgian Era 1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # U.TGA23W1LSP-APC
Zoro # G708454966
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 14.17 in
- Height 3.35 in
- Width 10.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TGA23W1LSP-APC
- Zoro # G708454966
- UPC # 824438610446
- Country of Origin United Kingdom
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 14.17 in |
Height | 3.35 in |
Width | 10.43 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 500', White (PU14CW)
- ZORO SELECT Elbow, 45 deg., Wht Drain, Slip Connection (35333)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 10 In, 150 psi, Poly (PE10150)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length (1146)
- ROHL Trim Set To Pressure Balance (AC110L-TCB)
- ROHL Wall Mount Handshower Holder (1660FB)
- ROHL Wall Unions (ZZ9314302B/2-PN)
- ROHL Flexible Metal Hose 59" In Polished Nickel (16295PN)
- ROHL Intermediate Handle Assembly With Extra Ring (2303-0347)
- ROHL Handle 3/4" Extension Kit For Pressure Balance (3603-1208)
- DELTA Stryke 17 Series Tub and Shower Only Stainless (T17476-SS)
- Rohl Showerhead and Tub Accessories