Shop All Shower Faucets
Rohl
Georgian Era 1/2 Pressure Balance Trim
Mfr # U.TGA51W1LS-ULB
Zoro # G708457103
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.17 in
- Width 10.43 in
- Height 3.35 in
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.TGA51W1LS-ULB
- Zoro # G708457103
- UPC # 824438615144
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.17 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Unlacquered Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING 2Stage Whole House Water Filter Replacement Pack Set 2PK (F2WGB22B)
- AMERICAN STANDARD Replacement Battery (PK00.WRK)
- AMERICAN STANDARD Sensor Kit, Innsbrook (M962388-0070A)
- K-FLEX USA 1-1/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048118)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- Rohl Shower Faucets