Shop All Kitchen Sinks
Rohl
Galassia Apron Front Sink
Mfr # 5117WH
Zoro # G708443250
product price: $794.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$794.00
Free 30-Day Returns
Key Features
- Overall Length 33.5 in
- Overall Width 23 in
- Overall Height 14.5 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 5117WH
- Zoro # G708443250
- UPC # 824438304543
- Country of Origin United Kingdom
- Category Kitchen Sinks
Dimensions
Overall Length | 33.5 in |
Overall Width | 23 in |
Overall Height | 14.5 in |
Details
Finish | White |
Description
- •Intended for use in Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Essentials Performance Showering Package, 1.75 Gpm (22181-G-CP)
- LEGEND VALVE 1" BLACK 90 ELBOW (350-005)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, Faucet 2 Holes 14"Wx10" (BKHS-D-1410-SS-P-G)
- DELTA Metal Lever Handle Set, Deck Mount Bath (H297)
- ROHL Wire Sink Grid For Rc3018 Kitchen Sinks In Stainless Steel (WSG3018SS)
- ROHL Culinario 33 Stainless Steel Chef/Workstation Sink With Accessories (RUWUM3319WSSB)
- ROHL Shaws Classic Shaker Apron Front Fireclay Kitchen Sink In White (MS3018WH)
- ROHL Shaws Lancaster Single Bowl Undermount Or Drop Fireclay Sink In White (RC1515WH)
- ROHL Vance Undermount Sink Kit 25" For Use With Allia Fireclay Sinks (QN25UM)
- ROHL Shaws Lancaster Apron Front Fireclay Kitchen Sink In White (RC2418WH)
- NANTUCKET SINKS 32In. Large Rectangle Single Bowl Undermount Small Radius Stainless Steel Kitchen Sink, Offset Drain (ZR3218-OSD)
- Rohl Kitchen Sinks