Shop All Bathroom Mirrors
Rohl
Freestanding Mirror
Mfr # BSR-321APC
Zoro # G608438462
product price: $1,545.99
/ea
Free Shipping & Returns
$1,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3 in
- Finish Polished Chrome
- Width 19.25 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # BSR-321APC
- Zoro # G608438462
- UPC # 824438409088
- Country of Origin Italy
- Category Bathroom Mirrors
Dimensions
Height (In.) | 3 in |
Width | 19.25 in |
Length | 6 in |
Details
Finish | Polished Chrome |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Bulkhead Tank Fitting, Glass Reinforced Polypropylene Body, 2 in Female NPT Inside Connection, Black (TF200)
- LEGRIS Push-to-Connect Union Tee, 10mm Tube Size, Nylon, Black, 10 PK (3104 10 00)
- ZORO SELECT 2" x 1-1/4" FNPT Galvanized Reducer (5P944)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 14 17)
- KOHLER Tresham Framed Mirror (99650-1WA)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64112)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (63502)
- BRADLEY Bradley Channel Frame Mirror, 18" x 30" - 781-018300 (781-018300)
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- WHITEHAUS Frameless Rectangular Mirror W/ Round SS Wall Mount Supports, Glass (WHE3CR-15)
- Rohl Bathroom Mirrors