Shop All Bathroom Mirrors
Rohl
Freestanding Makeup Mirror
Mfr # U.6931EG
Zoro # G308438441
product price: $609.00
/ea
Free Shipping & Returns
$609.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 8.46 in
- Width 13.39 in
- Length 14.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.6931EG
- Zoro # G308438441
- UPC # 685333693114
- Country of Origin United Kingdom
- Category Bathroom Mirrors
Dimensions
Height (In.) | 8.46 in |
Width | 13.39 in |
Length | 14.57 in |
Details
Finish | English Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-317GN2AE3XKAB)
- AMERICAN STANDARD Aqua Seal S/A Left Hand SS L/Loc (072992-0170A)
- KOHLER Statement 1F Iconic Handshower Polished Chrome (26286-CP)
- APOLLO VALVES 3/4", MNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF404P2)
- KETCHAM 24" x 30" Surface Mounted Stainless Steel Trim Tri-View Cabinet (SM-2430)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (74111)
- BOBRICK Welded-Frame Mirror (290 2436)
- ACCESS LIGHTING Peninsula, LED Mirror, Mirror Glass (71006LED-MIR)
- JENSEN Jensen 24 X 36 Beveled Edge Mirror, PK5 (WM2436BVBP5)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-2030)
- Rohl Bathroom Mirrors