Shop All Showerhead and Tub Accessories
Rohl
Filtration Gl& Fixing Screw Or Decorative Spike Or Finial Only Polished Chrome
Mfr # 9.14147APC
Zoro # G008597837
original price:
$77.00
15% off
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Length (In.) 1 in
- Height 1 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 9.14147APC
- Zoro # G008597837
- UPC # 685333937966
- Country of Origin United Kingdom
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 1 in |
Height | 1 in |
Width | 2 in |
Details
Finish | Polished Chrome |
Description
Filtration Gland Fixing Screw Or Decorative Spike Or Finial Only For The U.1570 U.1470 U.1469 U.1575 U.1475 And U.1474 In Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S-601 PVC BALL VALVE (201-404)
- LEGEND VALVE 1-1/2" COPPER 90 ELBOW (450-007)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (706130-04)
- KOHLER Reckon 3/4Hp Garbage Disposer (29361-CHR)
- ROHL Vincent Trim For Volume Control And Diverter (A4012LVPNTO)
- ROHL Trim Plate, Polished Chrome, Wall (A4914LMAPC)
- ROHL Wall Unions (ZZ9314302B/2-PN)
- ROHL Verona 1/2 Pressure Balance Trim With Diverter (ARB2410NLMAPC)
- ROHL Vacuum Breaker, Polished Nickel, Wall (V00275PN)
- ROHL Handle 1/2" Extension Kit For Pressure Balance (3603-1207)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit, Finish: Chrome (3003-RIV-PB-CH)
- Rohl Showerhead and Tub Accessories