Shop All Water Filtration Faucets
Rohl
Filter Faucet With "C" Spout And Lever Handle In Satin English Gold
Mfr # U.1601L-SEG-2
Zoro # G201870966
Free Shipping & Returns
$1,019.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Flow Rate 0.5 Gpm
- Mounting Deck
- Faucet Spout Shape C-Spout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.1601L-SEG-2
- Zoro # G201870966
- UPC # 824438372108
- Country of Origin United Kingdom
- Category Water Filtration Faucets
Details
Number of Holes | 1 |
Flow Rate | 0.5 Gpm |
Mounting | Deck |
Faucet Spout Shape | C-Spout |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Wall-Mount Supply Elbow (72796-SN)
- HAM-LET SS Screwed Bonnet Needle Valve, 3 1/10" L (H-99S-00-SS-L-NR-1/2)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/4 in Pipe Size (1407-012)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5 (P-3210)
- ROHL Single Side Lever Brass Filter Faucet In Unlacquered Brass (R7517ULB)
- ROHL San Julio Filter Faucet In Tuscan Brass (A1635XMTCB-2)
- ROHL Armstrong Filter Kitchen Faucet (U.1633HT-SEG-2)
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- ROHL San Julio Filter Faucet In Polished Chrome (A1635XMAPC-2)
- ROHL Armstrong Hot Water And Kitchen Filter Faucet (U.1833HT-PN-2)
- ISPRING Heavy Duty Reverse Osmosis Faucet (GK1-BN)
- Rohl Water Filtration Faucets