Shop All Showerhead and Tub Accessories
Rohl
Faceplate Nut Trim Cover Only In Polished Nickel With O-Ring 034
Mfr # R9452582PN
Zoro # G008456592
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length (In.) 4 in
- Width 2.5 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # R9452582PN
- Zoro # G008456592
- UPC # 824438100824
- Country of Origin New Zealand
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 4 in |
Width | 2.5 in |
Height | 2.5 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BLACK 45 STREET ELBOW (350-068)
- PARKER 3/8" A-LOK x FNPT Brass Straight Connector (6FSC6N-B)
- LEGEND VALVE 1/2" T-2001 NL IPS BALL VALVE (101-323NL)
- TOTO 2Pc Dual Flush Valve Tower Autoflush Co Compatible 1.28/0.8 Gpf (THU738R-A)
- ROHL Vacuum Breaker, Polished Nickel, Wall (V00275PN)
- ROHL Handle 3/4" Extension Kit For Pressure Balance (3603-1208)
- ROHL Rough Valve Body Only Concealed Thermostatic Mixer (1005N)
- ROHL Bath 1 1/2" Extension Kit To Volume Control Rough Wall Valve (C4912)
- ROHL 59 Shower Hose (ZA109070-PN)
- ROHL Trim Set To Pressure Balance (AC110L-TCB)
- SPEAKMAN Repair Part Slidebar holder VS-153-ADA (RPG56-0038-BN)
- Rohl Showerhead and Tub Accessories