Shop All Bar Sink Faucets
Rohl
Edwardian Two Handle Bar/Food Prep Kitchen Faucet
Mfr # U.4759SEG-2
Zoro # G308464655
product price: $1,630.99
/ea
Free Shipping & Returns
$1,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Satin English Gold
- Height 3.5 in
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.4759SEG-2
- Zoro # G308464655
- UPC # 824438534698
- Country of Origin United Kingdom
- Category Bar Sink Faucets
Dimensions
Height | 3.5 in |
Details
Flow Rate | 1.8 GPM |
Finish | Satin English Gold |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-8-4)
- KOHLER Plug Button (1219282-CP)
- BLACK SWAN PTFE Tape-Green Oxygen-U.S.A. 1/2"X520" (02162)
- ROHL Bath 1 1/2" Extension Kit To Volume Control Rough Wall Valve (C4912)
- ROHL Tenerife Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout (TE65D1LMAG)
- THERMWELL PRODUCTS Hard Faucet Cover (FC2)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Chrome (LKAV3032CR)
- DELTA Broderick Single Handle Pull-Down Bar/Prep Faucet (9990-BL-DST)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Number of Holes: 1 Hole (0287-A17)
- Rohl Bar Sink Faucets