No Product Image Available
Rohl

Edwardian Pressure Balance Trim Set W/Lever Hole & Without Diverter In Unlacquered Brass


product price: $563.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 7.5 in
  • Width 7.5 in
  • Height 4.75 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Rohl
  • MFR # U.1010L-ULB
  • Zoro # G908458108
  • UPC #
    824438543133
  • Country of Origin United Kingdom
  • Category Shower Faucets

Dimensions

Length 7.5 in
Width 7.5 in
Height 4.75 in

Description

Edwardian Pressure Balance Trim Set With Lever Handle And Without Diverter In Unlacquered Brass Includes Both Porcelain And Metal Lever Inserts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.