Shop All Kitchen Faucets
Rohl
Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Lever
Mfr # U.4756L-PN-2
Zoro # G3974553
Free Shipping & Returns
$2,576.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Flow Rate 1.80 gpm
- Handle Type Metal Lever Handle
- Mounting Type Deck Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.4756L-PN-2
- Zoro # G3974553
- UPC # 685333706791
- Country of Origin United Kingdom
- Category Kitchen Faucets
Details
Number of Holes | 3 |
Finish | Polished Nickel |
Flow Rate | 1.80 gpm |
Handle Type | Metal Lever Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Description
PERRIN & ROWE EDWARDIAN ERA LEVER HANDLE BRIDGE KITCHEN FAUCET WITH SIDESPRAY RINSE IN POLISHED NICKEL WITH 9" REACH SPOUT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stopper Assy (20619-CP)
- WESTBRASS AB&A Snap-in Shower Strainer in Polished Chrome (D3198-26)
- NORDSON Solenoid Valve Cable Valve Parts And Accessory (1100687)
- LEGEND VALVE 2" 603 THREADED ADAPTORS (201-228)
- ROHL 7/8" Mount, 3 Hole Kitchen Faucet (U.4719L-APC-2)
- ROHL San Julio Bridge Kitchen Faucet With Side Spray (A1461LPWSIB-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A3650LMWSSTN-2)
- ROHL Campo Bridge Kitchen Faucet With Side Spray (A3358ILWSSTN-2)
- ROHL Pirellone Two Handle Pull-Down Kitchen Faucet (CY657L-MB-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (CY57L-APC-2)
- MOEN Handle Extension Kit, Moentrol Tub Shower (137347)
- Rohl Kitchen Faucets & Accessories