Shop All Kitchen Faucets
Rohl
Edwardian Era Bridge Kitchen Faucet With Sidespray In English Bronze
Mfr # U.4756L-EB-2
Zoro # G3973591
product price: $3,051.00
/ea
Free Shipping & Returns
$3,051.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Flow Rate 1.80 gpm
- Handle Type Metal Lever Handle
- Mounting Type Deck Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.4756L-EB-2
- Zoro # G3973591
- UPC # 685333706777
- Country of Origin United Kingdom
- Category Kitchen Faucets
Details
Number of Holes | 3 |
Finish | English Bronze |
Flow Rate | 1.80 gpm |
Handle Type | Metal Lever Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Description
PERRIN & ROWE EDWARDIAN ERA LEVER HANDLE BRIDGE KITCHEN FAUCET WITH SIDESPRAY RINSE IN ENGLISH BRONZE WITH 9" REACH SPOUT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet, Pantry , 6"Swvl, Leadfree (B0207)
- PUR FAUCET MOUNT FILTER (PFM400H)
- B & K Hanger Tape Plastic 3/4X50 (P20-500HC)
- LEGEND VALVE 1/2" X 4" BRASS NIPPLE (311-066)
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Lever (U.4756L-PN-2)
- ROHL San Julio Bridge Kitchen Faucet With Side Spray (A1461LMWSPN-2)
- ROHL Italian Kitchen Diverter Actuator With Sidespray (C3608/5)
- ROHL 7/8" Mount, 3 Hole Kitchen Faucet (U.4719L-APC-2)
- ROHL San Julio Bridge Kitchen Faucet With Side Spray (A1461LPWSIB-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A3608LPWSPN-2)
- MOEN CHR SGL Kitch Faucet (87603)
- Rohl Kitchen Faucets