Shop All Shower Faucets
Rohl
Edwardian 1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # U.TEW47W1L-APC
Zoro # G208432167
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.17 in
- Width 10.43 in
- Height 3.35 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TEW47W1L-APC
- Zoro # G208432167
- UPC # 824438610385
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.17 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 15W (PKC-2-208/240)
- LEGEND VALVE 1" GATE VALVE CROSS HANDLE (104-452)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 80 (90617)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- DELTA Woodhurst Shower Trim (T14232-BL)
- Rohl Shower Faucets