Shop All Shower Faucets
Rohl
Edwardian 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # U.TEW44W1L-ULB
Zoro # G408432288
product price: $1,073.99
/ea
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.17 in
- Width 10.43 in
- Height 3.35 in
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TEW44W1L-ULB
- Zoro # G408432288
- UPC # 824438610316
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.17 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Unlacquered Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, FNPT, 1/2 in Pipe Size (448005)
- TOTO Toilet, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (MS854114SLR#01)
- INTERSTATE PNEUMATICS Brass 6 PK (FB804-D6)
- ZORO SELECT Supply Line, Plastic, Pipe Dia 3/8 In (1PPD5)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- Rohl Bathtub Faucets & Accessories