Shop All Shower Faucets
Rohl
Edwardian 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # U.TEW44W1L-STN
Zoro # G408432332
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.17 in
- Width 10.43 in
- Height 3.35 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TEW44W1L-STN
- Zoro # G408432332
- UPC # 824438610309
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.17 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-680)
- LEGEND VALVE 3/4" PERT TUBE 500 FT COIL (500-34-500)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/4" OD Tube, Electro Galvanized Gold (100025)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI091624S-PK10)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- MADE-TO-ORDER S-953-3 American Standard 5363 Hot & Cold Shower Stem (MA878703)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- Rohl Shower Faucets