Shop All Widespread Bathroom Faucets
Rohl
Eclissi Widespread Lavatory Faucet With U-Spout
Mfr # EC09D3IWPCN
Zoro # G608448690
product price: $882.00
/ea
Free Shipping & Returns
$882.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.41 in
- Height 2.95 in
- Length 19.29 in
- Finish Polished Chrome/Satin Nickel
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EC09D3IWPCN
- Zoro # G608448690
- UPC # 824438538726
- Country of Origin Italy
- Category Widespread Bathroom Faucets
Dimensions
Width | 11.41 in |
Height | 2.95 in |
Length | 19.29 in |
Details
Finish | Polished Chrome/Satin Nickel |
Application | Bathroom |
Description
16 outer and inner handle finishes|Outer handle finish and spout finish are always the same
- •Matching Tub Filler EC05D5IW
- •1.2 GPM
- •Push drain assembly included with faucet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Zinc-Plated (R0T3100-PP)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-F600-25LH)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2501-06-06-SS)
- CHICAGO FAUCET Washer, 620-138JKNF (620-138JKNF)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KINGSTON BRASS KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black (KS2980BEX)
- KINGSTON BRASS KS4980CML Manhattan 8" Widespread Bathroom Faucet, Matte Black (KS4980CML)
- KINGSTON BRASS KS4468PX 8" Widespread Bathroom Faucet, Brushed Nickel (KS4468PX)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 20" (L-7372)
- OLYMPIA Two Handle Lavatory Widespread Faucet in PVD Brushed Nickel (L-7432-BN)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981PL)
- Rohl Widespread Bathroom Faucets