Shop All Widespread Bathroom Faucets
Rohl
Eclissi Widespread Lavatory Faucet With C-Spout
Mfr # EC08D3IWSNB
Zoro # G108436739
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel/Matte Black
- Length 19.29 in
- Width 11.41 in
- Application Bathroom
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EC08D3IWSNB
- Zoro # G108436739
- UPC # 824438538467
- Country of Origin Italy
- Category Widespread Bathroom Faucets
Dimensions
Length | 19.29 in |
Width | 11.41 in |
Height | 2.95 in |
Details
Finish | Satin Nickel/Matte Black |
Application | Bathroom |
Description
16 outer and inner handle finishes|Outer handle finish and spout finish are always the same
- •Matching Tub Filler EC06D5IW
- •1.2 GPM
- •Push drain assembly included with faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 4-1/2" O.D., 20 in H, 6 PK (T23R20-4-45A)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ35)
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Weight: 2.07 (0255-C)
- RINNAI Condensing Vent Elbow 90, 2x4 Concentric (229230NPP)
- ROHL Armstrong Widespread Lavatory Faucet With U-Spout (U.AR09D3HTULB)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- DELTA Haywood Two Handle Widespread Bathroom Faucet (35999LF)
- KINGSTON BRASS KB982FL Widespread Bathroom Faucet, Polished Brass (KB982FL)
- KIBI Circular X 8 Bathroom Sink Widespread Faucet with Drain Assembly (KBF1026BG)
- KINGSTON BRASS KB972AL Victorian Widespread Bathroom Faucet, Polished Brass (KB972AL)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-CP)
- Rohl Widespread Bathroom Faucets