Shop All Widespread Bathroom Faucets
Rohl
Eclissi Widespread Lavatory Faucet With C-Spout
Mfr # EC08D3IWSGC
Zoro # G208436653
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Gold/Polished Chrome
- Application Bathroom
- Length 19.29 in
- Height 2.95 in
- Width 11.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EC08D3IWSGC
- Zoro # G208436653
- UPC # 824438538443
- Country of Origin Italy
- Category Widespread Bathroom Faucets
Dimensions
Length | 19.29 in |
Height | 2.95 in |
Width | 11.41 in |
Details
Finish | Satin Gold/Polished Chrome |
Application | Bathroom |
Description
16 outer and inner handle finishes|Outer handle finish and spout finish are always the same
- •Matching Tub Filler EC06D5IW
- •1.2 GPM
- •Push drain assembly included with faucet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Strainer Lock 3-1/2" For - Part# 22284 (22284)
- ZORO SELECT Tee, 316 SS, 3/4", Female BSPP, Class 150 (ZUSA-PF-7487)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-102 1 1/2)
- ZORO SELECT 1-3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN3)
- ROHL Armstrong Widespread Lavatory Faucet With U-Spout (U.AR09D3HTULB)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-BN)
- KIBI Circular X 8 Bathroom Sink Widespread Faucet with Drain Assembly (KBF1026BG)
- KINGSTON BRASS KB988 Widespread Bathroom Faucet, Brushed Nickel (KB988)
- KINGSTON BRASS KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome (KS941AL)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Flow Rate (GPM): 1.2 (L-7472-ORB)
- Rohl Widespread Bathroom Faucets