Shop All Widespread Bathroom Faucets
Rohl
Eclissi Widespread Lavatory Faucet With C-Spout
Mfr # EC08D3IWMBC
Zoro # G308436829
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black/Polished Chrome
- Length 19.29 in
- Application Bathroom
- Height 2.95 in
- Width 11.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EC08D3IWMBC
- Zoro # G308436829
- UPC # 824438538368
- Country of Origin Italy
- Category Widespread Bathroom Faucets
Dimensions
Length | 19.29 in |
Height | 2.95 in |
Width | 11.41 in |
Details
Finish | Matte Black/Polished Chrome |
Application | Bathroom |
Description
16 outer and inner handle finishes|Outer handle finish and spout finish are always the same
- •Matching Tub Filler EC06D5IW
- •1.2 GPM
- •Push drain assembly included with faucet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW IPSx1-1/4" LA Pattern Trap for Tubular Drain Applications, Chrome Plated Brass 1-1/2" (11314)
- WHITEHAUS SS Pop-Up Drain W/ Overflow, SS (WHSP10153-000-PSS)
- OATEY Cherne 041386 8" Test-Ball Plug 17 PSI, 40 FT (41386)
- AMERICAN STANDARD Madera El-1.28 Man Fv System, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2858.128.020)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Number of Holes: 3 Hole (L-7330)
- KINGSTON BRASS Two-Hndle 3-Hole Deck Mnted Wide Bathroom Faucet W/ Plastic Pop-Up, Blk (KB1970TX)
- DELTA Two Handle Widespread Bathroom Faucet wi (3564-MPU-DST)
- DELTA Two Handle Widespread Bathroom Faucet (3559-SSMPU-DST)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- PFISTER Lav 49 Ts W/S 3H 2Hdl Cr W/Mtl Pop-Up (LG49-TB0C)
- Rohl Bathroom Sink Faucets & Accessories