Shop All Bath Towel Bars and Hooks
Rohl
Eclissi Towel Holder
Mfr # EC25WTHSG
Zoro # G908451468
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.17 in
- Height 5.32 in
- Width 9.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # EC25WTHSG
- Zoro # G908451468
- UPC # 824464583172
- Country of Origin Italy
- Category Bath Towel Bars and Hooks
Dimensions
Length | 14.17 in |
Height | 5.32 in |
Width | 9.45 in |
Details
Finish | Satin Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 13/16" OD Flow Restrictors 10PK (68133)
- LEGRIS Push-to-Connect Union, 10mm Tube Size, Nylon, Black, 10 PK (3106 10 00)
- DIXON Polyethylene Black Tubing 3/8", 500ft (1208BR)
- PARKER Tubing, White, Overall 500 ft L (PP-43-0500)
- ROHL Single 24" Towel Bar In Polished Chrome (CIS1/24APC)
- ROHL San Giovanni 24" Towel Bar (A1486LIPN)
- ROHL Tenerife Hand Towel Bar (TE25WTHAG)
- ROHL Lombardia And Avanti Bath Robe Hook In Polished Chrome (LO7APC)
- ROHL Amahle Robe Hook (AM25WRHMB)
- ROHL Italian Bath Hotel Style Towel Rack In Polished Nickel (ROT10PN)
- KOHLER Occasion Towel Ring (27063-BMB)
- Rohl Bath Towel Bars and Hooks