Shop All Single Handle Bathroom Faucets
Rohl
Eclissi Single Handle Lavatory Faucet
Mfr # EC01D1IWPCB
Zoro # G308448563
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.85 in
- Length 12.59 in
- Height 2.75 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EC01D1IWPCB
- Zoro # G308448563
- UPC # 824438537873
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.85 in |
Length | 12.59 in |
Height | 2.75 in |
Details
Application | Bathroom |
Finish | Polished Chrome/Matte Black |
Description
16 outer and inner handle finishes|Outer handle finish and spout finish are always the same
- •Matching Tub Fillers EC05D5IW and EC06D5IW
- •1.2 GPM
- •Push drain assembly included with faucet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X06X06)
- SLOAN Vacuum Breaker 1 1/2 In (5323007)
- SMITH-COOPER 3/8" MNPT x 1" TBE Brass Pipe Nipple Sch 40 (4385010800)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- GROHE Single Handle Bathroom Faucet, Chrome (34702001)
- DELTA Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (570LF-WF)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-98827-4-CP)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-RBMPU-LHP-DST)
- TOTO Oberon S Single Handle 1.2 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome (TL363SD12R#CP)
- Rohl Bathroom Sink Faucets & Accessories