Shop All Bar Sink Faucets
Rohl
Eclissi Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout - Less Handle
Mfr # EC65D1MB
Zoro # G508458911
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Matte Black
- Height 2.95 in
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EC65D1MB
- Zoro # G508458911
- UPC # 824464583363
- Country of Origin Italy
- Category Bar Sink Faucets
Dimensions
Height | 2.95 in |
Details
Flow Rate | 1.8 GPM |
Finish | Matte Black |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Polished Brass (KF53352TKF20)
- ZORO SELECT Water Heater Drip Pan, 22 In Dia, Plastic (3VU59)
- AQUATROL Adjustable Relief Valve, 3/8x1/2 In, 50psi (55BA1M2U1-50)
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- ROHL Tenerife Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout (TE65D1LMAG)
- KOHLER Artifacts GentlemanS Bar Sink Fa (99268-VS)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Weight: 2.2 (B-8180)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- DELTA Broderick Single Handle Pull-Down Bar/Prep Faucet (9990-BL-DST)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- Rohl Bar Sink Faucets