Shop All Faucet Accessories
Rohl
Eclissi Concealed Wall Valve Rough Single Piece Body Assembly Only For Ec08W3 Ec09W3 Wall Faucets
Mfr # 300073RHL00
Zoro # G108450551
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.92 in
- Overall Length (In.) 5.74 in
- Height 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 300073RHL00
- Zoro # G108450551
- UPC # 824438538344
- Country of Origin Italy
- Category Faucet Accessories
Dimensions
Width | 4.92 in |
Overall Length (In.) | 5.74 in |
Height | 3.54 in |
Description
Eclissi Concealed Wall Valve Rough Single Piece Body Assembly Only For Ec08W3 Ec09W3 Wall Mounted Widespread Lavatory Faucets Hot Side Is Always Counterclockwise Opening And Cold Side Is Always Clockwise Opening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Knob Handle Kit (RP17451)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0508X100G)
- LEGRIS Push-to-Connect Tee, 3/16 in Tube Size, Nylon, Black, 10 PK (3104 55 00)
- ZORO SELECT Pipe Flange, 304/304L SS, 3/4" Pipe Size (4381000410)
- ROHL And Quartile 13/16" Extension Kit Only (ZA10055004)
- ROHL Air Gap (AG700IB)
- ROHL Counterclockwise Opening 1/2" Stem Only Cold (C7075-2)
- ROHL O-Ring Only A-021 (R9200021)
- ROHL Clockwise Opening 1/2" Stem Only Hot (C7075-1)
- ROHL 2 5/8" Extension Kit Only (R3-056)
- SANI-LAV Swivel Hose Adapt, Brass, 3/8MNPT, 2 In L (N12)
- Rohl Faucet Accessories