Shop All Shower Faucets
Rohl
Eclissi 3/4 Thermostatic Trim Without Volume Control
Mfr # EC13W1IWSGC
Zoro # G908456401
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Width 7 in
- Height 7 in
- Finish Satin Gold/Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EC13W1IWSGC
- Zoro # G908456401
- UPC # 824438537170
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 3 in |
Width | 7 in |
Height | 7 in |
Details
Finish | Satin Gold/Polished Chrome |
Description
16 outer and inner handle finishes
- •Outer handle finish and spout finish are always the same
- •Temperature control
- •Volume control(s) required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Inverter Vlv S/A F036 (961-0910)
- ZORO SELECT 4" Socket CPVC Ball Valve Union (4PGD2)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10085)
- SLOAN Diaphragm, Urinal Kit, 1.0 GPF (A42A)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- DELTA Woodhurst Shower Trim (T14232-BL)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- Rohl Bathtub Faucets & Accessories