Shop All Shower Faucets
Rohl
Eclissi 3/4 Thermostatic Trim Without Volume Control
Mfr # EC13W1IWSGB
Zoro # G408456451
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Width 7 in
- Height 7 in
- Finish Satin Gold/Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EC13W1IWSGB
- Zoro # G408456451
- UPC # 824438537163
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 3 in |
Width | 7 in |
Height | 7 in |
Details
Finish | Satin Gold/Matte Black |
Description
16 outer and inner handle finishes
- •Outer handle finish and spout finish are always the same
- •Temperature control
- •Volume control(s) required
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2 in Pipe Size (830-020)
- VINTAGE KS3228PX 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS3228PX)
- ZORO SELECT Push-to-Connect Coupling, 1/2 in x 1/2 in Tube Size, Brass, Brown (75011LF)
- ARROWHEAD BRASS REPLCMNT STEM ASSMBLY12"" (PK8012)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- Rohl Bathtub Faucets & Accessories